Beli Ph Meter Aquarium di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MILWAUKEE pH, EC, TDS Combo Meter with ATCDeskripsi:DescriptionpH and TDS are critical for water conditioning and aquariums. Total Dissolved Solids in drinking water can effect clarity and taste of water. In addition, high TDS levels can effect the health of a fish in an aquarium. High concentrations of TDS can decrease clarity of water in aquariums and decrease photosynthesis in aquatic plants.The Milwaukee MW801 PRO Low Range Combo Meter lets you easily and accurately test pH, conductivity and total dissolved solids (TDS) using a single meter and integrated probe. Simple, portable and rugged. No more juggling multiple electrodes and wires. Automatic temperature compensaton included.The MW801 is the ultimate solution for pH and nutrient management.atribut:
- Environment (%): Max RH 95
- Temperature Compensation (°C): Automatic from 0 to 50
- Resolution (pH): 0.1
- Accuracy (pH): ±0.2
- Battery life (V): 1x9 Alkaline
- EC/TDS Accuracy (%): ±2 Full Scale
- Environment Temperature (°C): 0 to 50
- Probe: SE600 Combination pH/EC/TDS Probe
- TDS Resolution (ppm): 10
- API Ph MeterDeskripsi:API® 5-IN-1 TEST STRIPS are the quick and easy way to test the 5 most important aquarium water parameters – pH, KH, GH, nitrate, and nitrite – in one easy step. Simply dip one test strip directly into the aquarium, and compare the colors on the strip to the color card provided to help prevent invisible water problems that can be harmful to fish. Each kit includes detailed information on how to interpret the test results and correct unsafe water conditions.Sizes: 4 count, 25 count, 100 count
- JENCO Controller II, Aquarium Benchtop Controller, Dual AC OutletsDeskripsi:Controller II, Aquarium Benchtop Controller, Dual AC Outlets. pH/ORP, mV, Temperature
- Milwaukee Instrument Portable Water Quality Meter ProDeskripsi:The Milwaukee MW100 PRO pH meter features manual calibration and fast operation in a rugged design.The Milwaukee MW100 PRO pH Meter is ideal for users in pools, and hydroponic applications. This meter is also ideal for educators that want their students to learn the basics of pH meter calibration before going fully automatic.The Milwaukee PRO pH meter offers:-SPEEDThe MW100 delivers fast results to ±0.2 pH accuracy with two-point, manual calibration.-TOUGHNESSThis rugged meter is designed to take knocks. Paired with the low maintenance, lab grade SE220 double junction, gel filled, epoxy electrode, the MW100 is ideal for everyone from educators and pool professionals to hydroponics growers.
- TETRA Ph TesterDeskripsi:Measures the pH value reliably and precisely- Test water parameters- Liquid test- Freshwater aquarium
- Lutron Dissolved Oxygen MeterDeskripsi:This Digital Oxygen Meter is suppliedwith a polarographic type probe with anincorporated temp. sensor which servesfor precision Dissolved Oxygen(DO),Temp. measurement.Applications for Aquarium, Medicalresearch, Agriculture, Fish hatcheries,Laboratory, Water conditioning, Miningindustrial, Schools & Colleges, Qualitycontrol...atribut:
- Dimensions (mm): 200x68x30
- Cable Length (m): 4
- Circuit: Custom one-chip of microprocessor LSI circuit
- Data Hold: Freeze the reading value
- Data Output: RS 232 computer serial interface
- Display LCD (inch): 0.6
- Display Size (mm): 51x32
- Dissolved Oxygen (mg/L): 0 to 20
- Memory Recall: Records Maximum and Minimum reading with recall
- Operating Humidity (%RH): Max. 80
- Power Current (mA): Meter only Approx. DC 4.2, Meter + DO probe Approx. DC 5.2
- Power Off: Auto shut off saves battery life, or manual off by push button
- Power Supply: 006P DC 9V battery ( Alkaline or Heavy duty type ).
- Sampling Time (s): Approx. 0.8
- Temperature (°C): 0 to 50
- Milwaukee Instrument Lux Meteratribut:
- Dimensions (inch): 5.6x3.1x1.25
- Resolution (Lux): 0.000 to 1999 ±1, 2000 to 19999 -±10, 20000 to 50000 -±100
- Accuracy (%): ±6 Of Reading (±1 Digits)
- Battery Type (V): 1x9 Alkaline
- Range (Lux): 0.000 to 1999, 2000 to 19999, 20000 to 50000
- Auto-off: After 5 Minutes Of Non-Use
- Battery Life (hour): ±150 Of Continuous Use
- Environment Temperature (°C): 0 to 50 (Max RH 95%)
- Peak Wave Length (nm): 560
- Range Setting: Manual Through Key Buttons
- Sensor Sensitivity: 100 Scotopic Lux
- Sensor Stability: ±2% Change/Year (In First 2 Years)
- Sensor Type: Silicon Photodiode (Connected To Meter)
- MILWAUKEE Total Dissolved Solids MeterDeskripsi:DescriptionMW401 is a Portable Low Range Total Dissolved Solids (TDS) Meter with Automatic Temperature Compensation. This instrument has been designed for aquariums, aquaculture, labs, and water conditioning applications to meet the needs for equipment suited from hobbist to professional. It is also a great meter for food labs, and water treatment applications.TDS testing provides a method to optimize chemical applications and minimize operational cost. In aquarium and aquaculture applications, high concentrations of solids (TDS) can reduce clarity in water can decrease photosynthesis in aquatic plants. In water conditioning, a high (TDS) level can affect the clarity and taste of potable drinking water. The MW401 has a range of 0 to 1990 mg/L (ppm) with a 10 mg/L (ppm) resolution. This (TDS) meter is supplied complete with conductivity probe with 1 m (3.3') cable and calibration solution.atribut:
- Meter Dimensions (inch): 5.6x3.1x1.25
- Accuracy (%): ±2 Full Scale @25ºC
- Battery Life (hour): Approx. 300 of Continuous Use
- Battery Type (V): 1x9 Alkaline
- Conversion factor: 0.5
- Environment (%): max RH 95
- Environment Temperature (°C): 0 to 50
- Temperature Compensation (°C): Automatic, from 5 to 50
- Digilife Water Tester PortableDeskripsi:Alat ukur air portable terlengkap dengan 10 (sepuluh) parameter:1. Salinitas - Kadar garam2. PH - Asam Basa3. TDS- Kebersihan air4. EC - Elektro Konduktifitas5. Temp - Suhu6. S.G - Specific Gravity7. ORP - Oxidation Reduction Potential8. H2 - Hydrogen9. Fertility10. ResistivityIdeal untuk pemakaian Hidroponik, Aquarium, Budidaya, Lab, Komersial, Industrial.atribut:
- Parameter: Salinitas: Kadar garam; pH: Asam basa; TDS: Kebersihan air; EC: Elektro konduktifitas; Temp: Suhu; S.G: Specific Gravity; ORP: Oxidation Reduction Potential; H2: Hydrogen; Fertility; Resistivity
- Measuring Range (pH): 0.01 to 14
- Conductivity Range (μS/cm): 0 to 10000 (10.1 to 200mS/cm)
- TDS Range (ppm): 0 to 10000 (10.1 to 200ppt)
- Hydrogen Range (ppb): 0 to 2400 (0 to 2.4ppm)
- Battery (V): 3x1.5
- Color: Green
- Fertility Range: 0 to 3
- Measuring Range (ohm-MΩ): 50 to 20
- ORP Range (mV): ±999
- Operation Envinronment (°C): 0 to 60, RH100
- Salinity (ppt): 0 to 10000 (10.1 to 200ppm; 0.01 to 25.0%)
- Specific Gravity: 1.000 to 1.222
- Temperature (°C): 0 to 60 (32 to 140°F)
- Arrows Ring Blower 3PhDeskripsi:Jenis Ring Blower Merk ARROWSModel RB-AR7500/3atribut:
- Color: Silver
- Voltage (V): 380-415 3 Phase
- Frequency (Hz): 50
- Speed (rpm): 2800
- Arqibac Bakteri Pengurai LimbahDeskripsi:Bakteri organik pengurai limbah berbentuk cairan untuk menguraikan limbah biologis aerobic, IPAL, STP, WWTPSolusi Masalah Limbah Rumah Sakit, Gedung, Hotel, Pabrik, Apartemen, Restoran, Kolam Ikan, Aquarium, Grease Trap, Septic Tank, dllMengapa ARQIBAC- Berbentuk cairan berwarna coklat tua beraroma fermentasi- Mengandung milyaran bakteri/microba aktif positif- Diproduksi (kultur) dari bakteri indukan pilihan- Digunakan untuk mengatasi berbagai masalah limbah cair pada pengolahan air limbah (IPAL).- Digunakan untuk mengurai senyawa pencemar limbah, lemak dan menghilangkan bau.atribut:
- Color: Dark Brown With A Fermented Aroma
- Volume (L): 1
- Packing Dimensions (cm): 13x7x18
- Non Brand Water TestDeskripsi:Alat Test Kualitas Air, sangat berguna utk mengetahui kondisi air tanah, air minum, kolam renang, aquarium, air PAM, dll dengan parameter test yang lebih banyak.
- HCP Pompa Celup Air Kotor Seri FDeskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjirHCP memiliki range produk Submersible Sewage (Effluent Pump) yang lengkap dengan kapasitas 50-1200 lpm sangat cocok digunakan pada rumahan, kolam, aquarium, gedung, konstruksi dan industriatribut:
- Number of Pole: 2P
- AMTAST Alat Ukur Oksigen TerlarutDeskripsi:Alat Ukur Oksigen Terlarut AMTAST DO-607A adalah sebuah perangkat alat uji yang dapat digunakan untuk mengukur tingkat oksigen yang terlarut dalam air. Alat ini juga memiliki sistem elektroda terdiri dari elektroda oksigen polarografi dan elektroda suhu. Apalagi dengan kompensasi suhu yang otomatis dan juga display LCD yang cukup untuk menampilkan hasil pengujian untuk pengguna.Alat ini merupakan standar peralatan dalam pengolahan limbah berbagai macam industri. Limbah air industri apapun harus melewati proses pengolahan sebelum dibuang ke lingkungan sekitar kembali. Tidak hanya melalui proses filtrasi, namun juga pengembalian kandungan oksigen terlarut juga perlu untuk dilakukan. Injeksi oksigen ke dalam air limbah ini dibutuhkan oleh mikroorganisme baik yang membantu proses pengembalian fungsi air tersebut. Mikroorgansime-mikroorganisme tersebut membutuhkan minimal 0,1-0,3 mg/liter oksigen terlarut. Biasanya, pabrik pengolahan air limbah menggunakan alat ini untuk memonitoring proses tersebut.
- Shimizu Pompa DorongDeskripsi:Booster Pump PLW-150 BIT merupakan Pompa Dorong yang memiliki Daya Hisap. Pompa PLW-150 BIT ini akan mendorong air dari tangki ke titik-titik keluaran air agar lebih stabil. Dan Pompa PLW-150 BIT ini bisa dipasang lebih tinggi dari tangki, karena memiliki daya hisap maksimal 8 meter.Fitur Pompa PLW-150 BIT ini adalah Dilengkapi Penstanbil Tekanan ( Pressure Control ), Pressure Switch, Small Tank, body pompa yang tahan karat (material POM), flange inlet & outlet yang terbuat dari bahan kuningan, Tatakan & Tudung Pompa untuk melindungi dari Hujan & Panas. Hal ini akan membuat kerja pompa lebih baik dan tahan lebih lama, serta gulungan motor yang terbuat dari 100% kawat tembaga.
- Shimizu Pompa Semi JetDeskripsi:Semi jet pump Shimizu memiliki kapasitas maks 39 L/min-71 L/min, total head 30m-50m, daya hisap max 11m, Cocok untuk keperluan air kapasitas besar baik di rumahan, gedung , konstruksi dan industri
- Shimizu Water Pump PS SeriesDeskripsi:Jet pump sumur dangkal Shimizu hemat energi listrik memiliki kapasitas max 31lpm-60lpm, daya hisap max 9m, pekarangan, taman, gedung, dan rumah sangat cocok dengan tipe pompa ini.
- Wasser Pompa DorongDeskripsi:Booster Pumps (Pompa Dorong) dengan spesifikasi total head 9-30 Meter dan flowrate 25-85L/Menit adalah pompa air dari Brand Wasser untuk kebutuhan industri dan bisnis anda.
- Wasser Jet Pump for Deep WellDeskripsi:Jet pump sumur dalam dari Wasser ini memiliki total head max 48-90m, tahan karat dan awet, cocok digunakan untuk kebutuhan rumahan dan gedung bahkan untuk keperluan industriatribut:
- Input Pipe (inch): 1.25
- MILWAUKEE RefractometerDeskripsi:The Milwaukee digital BRIX refractometer is temperature compensated with a 0 to 85 percent BRIX range and +/- 0.2 percent accuracy. It is easy to use with simple two button operation and fast with a response time under 2 seconds. Maintenance is a breeze also with an easy-to-clean sealed flint glass prism and stainless steel well.atribut:
- Resolution (°C): 0.1
- Case Material: ABS
- Enclosure Rating: IP65
- Dimensions Meter (mm): 192x102x67
Daftar Harga Ph Meter Aquarium Terbaru January 2026
| MILWAUKEE pH, EC, TDS Combo Meter with ATC | Rp22.999.900 |
| API Ph Meter | Rp469.900 |
| JENCO Controller II, Aquarium Benchtop Controller, Dual AC Outlets | Rp9.999.900 |
| Milwaukee Instrument Portable Water Quality Meter Pro | Rp3.999.900 |
| TETRA Ph Tester | Rp109.900 |
| Lutron Dissolved Oxygen Meter | Rp10.999.900 |
| Milwaukee Instrument Lux Meter | Rp2.999.900 |
| MILWAUKEE Total Dissolved Solids Meter | Rp9.799.900 |
| Digilife Water Tester Portable | Rp899.900 |
| Arrows Ring Blower 3Ph | Rp6.099.900 |
Data diperbarui pada 07/01/2026 (Harga belum termasuk PPN)